Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Diamond Hole Saw Kit - 7 pcs Set with Suction Mount Drill Guide, Water Tank & Hose

  • Mfr # 14908

  • Zoro # G422706723


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14908
Zoro #
G422706723
UPC #
843441154112
Country of Origin
China

Description

Conquer Tile and Stone with Precision. Introducing the Wet Diamond Hole Saw Kit by POWERTEC. If you're tired of cracked tiles and frustrating drilling experiences, this 7-piece Wet Diamond Hole Saw Drill Bit Set is your all-in-one solution for achieving clean, precise cuts in even the toughest materials, including ceramic, porcelain, granite, marble, and glass. Premium Features:. These diamond-coated drill bits are designed for smooth and efficient cutting. The included multi-position drill guide with suction cup ensures accurate placement and stability, while the 1300ml pump pressure sprayer water tank with 6ft hose provides continuous cooling, preventing material cracking and reducing dust. Durable and Long-Lasting:. The hole saw body is constructed from carbon steel with a zinc-plated surface for rust and corrosion resistance, ensuring long-lasting performance and reliable use. The electroplated diamond coating on the cutting edge provides superior cutting strength and longevity. This kit is perfect for a wide range of projects:.
  • Bathroom and Kitchen Renovations: Drill holes for plumbing fixtures, electrical outlets, and showerheads with ease.
  • Flooring and Countertop Installations: Create precise cutouts for sinks, faucets, and other fixtures.
  • DIY Projects: Tackle various tasks like installing spotlights, pipe holes, and more.
Complete Kit, Ready to Use:. This comprehensive kit includes everything you need for wet drilling:
  • 7 diamond hole saw drill bits (3/4in, 1-1/8in, 1-3/8in, 1-3/4in, 2in, 2-1/2in, 3in)
  • Multi-position drill guide with suction cup and 5 centering holes for various drill bit sizes
  • 1300ml pump pressure sprayer water tank with 6ft hose
  • Clear and durable carrying case
POWERTEC. is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.