Wet Dry Sandpaper Assortment, 9 in. x 3.6 in. Sheets, 180 - 3000 Assorted Grit Sand Paper, 36PK

  • Mfr # 471000N

  • Zoro # G715958471


product price:  $9.99
/pk 36, $0.28/ea

Key Features

Material
Silicon-carbide
Color
Multi color
Width
9 in
Length
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471000N
Zoro #
G715958471
UPC #
843441149941
Country of Origin
China

Dimensions

Width
9 in
Length
3.6 in

Details

Material
Silicon-carbide
Color
Multi color

Description

Introducing the Assorted Grit Sandpaper Sheets by POWERTEC. This package features a collection of 12 grade grits, and a total of 36 assorted grit sandpaper sheets - ensuring that you have a full spectrum to choose from for any project. Offering the latest in abrasive technology, this premium paper with its silicon-carbide construction and electro-coating assures you fast and uniform cutting for both wet and dry use. Please Note: These sand paper sheet are for sanding purposes only and work well with plastic, metal, porcelain, or wooden surfaces. It's compatible with most sand blocks and can be used exclusively by hand.


  • INCLUDES: 36 piece dry wet (9"x3.6") sandpaper set / Item# 471000
  • SANDPAPER GRIT: Assorted (180 | 220 | 320 | 400 | 600 | 800 | 1000 | 1200 | 1500 | 2000 | 2500 | 3000) – 3 sand paper sheets each
  • QUALITY: Crafted from premium, silicon-carbide with an electro coating to ensure even grit distribution through wet/ dry sanding functions
  • MULTI-PURPOSE: Perfectly suitable for polishing and buffing applications for many automotive, arts & crafts and/ or woodworking projects
  • VERSATILE: Can be used with sanding blocks and they are long enough to use by hand
  • GRIT APPLICATIONS: 180 – 220 for fine sanding, 240 – 400 for very fine sanding, 400 – 800 for pre-painted finishes, 1000 – 1500 for extra fine sanding between coats, 2000 – 3000 for ultra fine buffing.
  • PLEASE NOTE: These sand paper sheet are for sanding purposes only and work well with plastic, metal, porcelain, or wooden surfaces. It’s compatible with most sand blocks and can be used exclusively by hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.