Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheeled Tile Nippers, Ergonomic Soft Grip, Heavy Duty 22mm Tungsten Carbide Scoring Wheels

  • Mfr # 71901N

  • Zoro # G515360719


product price: $24.19
/ea

Key Features

Color
Multi color
Width
8 in
Length
2 1/16 in
Material
Carbon Steel & Tungsten Carbide
Depth
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71901N
Zoro #
G515360719
UPC #
843441146803
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Length
2 1/16 in
Depth
7/8 in

Details

Color
Multi color
Material
Carbon Steel & Tungsten Carbide

Description

Heavy Duty Wheeled Glass Mosaic Nipper by POWERTEC.If you're tired of jagged edges and wasted glass tile, upgrade your mosaic and glasswork projects with the precision of these heavy-duty wheeled nippers. These aren't your average cutters - they're designed to give you smooth, straight cuts through glass, ceramic, and even tough porcelain up to 1/4 6mm thick. Imagine the detailed customizations you'll create for your unique mosaic designs or stained glass projects.


  • • INCLUDES: (1) Heavy Duty Wheeled Tile Nipper Tool
  • • PURPOSE: Achieve intricate designs and precision cuts on glass mosaic tile with ease. Customize edging, stained glass projects, or create unique mosaic installations
  • • POWERFUL CUTS: Two 22mm tungsten carbide wheels easily score and cut glass, marble, other natural and manmade stone, ceramic, and porcelain tile up to 1/4" (6mm). Great for straight cuts and intricate curves
  • • ERGONOMIC: Features a TPR soft grip for all-day comfort. Reduces hand and forearm fatigue for precise maneuvering in detailed mosaic or glasswork
  • • PREMIUM: Wheeled tile nipper tool combines high-quality materials, such as tungsten carbide wheels and a carbon steel construction, for long-term durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.