Shop POWERTEC
See all product information
Create Account
White Aluminum Oxid Bench Grinder Wheel 8 in 120 & 150 Grit, 1 in Thick 5/8 in Arbor, 2PK
- Mfr # 15554
- Zoro # G624152793
product price:
$
39.99
/ea
Key Features
Max RPM
3,600 RPM
For Use With
8 in Bench Grinder Machines
Abrasive Material
Aluminum Oxide, Silicone Carbide
Thickness
1 in
Abrasive Wheel Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15554
- Zoro #
- G624152793
- UPC #
- 843441163602
- Country of Origin
- China
- Max RPM
- 3,600 RPM
- For Use With
- 8 in Bench Grinder Machines
- Abrasive Material
- Aluminum Oxide, Silicone Carbide
- Grade
- Fine
- Item
- Grinding Wheels
- Color
- Muiti color
- Grit
- 120 & 150
- Application
- Sharpening & Shaping, Stock & Rust Removal, Blending & Finishing
Dimensions
- Thickness
- 1 in
- Abrasive Wheel Diameter
- 8 in
- Arbor Hole Size
- 5/8 in
Description
Introducing 8 Inch 150-Grit Aluminum Oxide Grinding Wheel. We've paired the aluminum oxide abrasive with a fine 150 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel (NOT including tungsten carbide, cemented carbide & ceramic tool). General purposeGrinding, Sharpening, Stock Removal, Blending, Rust Removal, Finishing Introducing the 8 Inch 120-Grit White Aluminum Oxide Grinding Wheel. This 8 in bench grinder wheel was designed to fit most stationary bench grinding machines for high speed steel sharpening and deburring. It features premium white aluminum oxide with a vitrified bond. As this abrasive grinds down with wear, it produces a consistent and fresh grinding surface for balanced work. Whether sharpening your metal lathe turning tools, lawnmower blades or other HSS tools - this grinding wheel stone will get the job done with high precision results. Commonly Used ApplicationsLawn mower blade sharpening tool, Metal lathe tool sharpening, Sharpening HSS drill bits, Planer blade sharpener, Chisel sharpening tool. (It is not recommended that you grind wood, plastic or any other non-metallic material on a bench or pedestal grinder.) SpecificationsAbrasive Wheel Diameter: 8 Inches, , Thickness: 1 Inches, Arbor Hole Size:5/8 Inches, Material: White Aluminum Oxide (Alundum), Grit Type: 120 / 150, Maximum RPM: 3600 CompatibilityWEN BG4282 / BG4286 / BG4280, Delta 23-197, JET JBG-8W, RIKON 80-805, JET JBG-8A, BLACKCUBE 8inch Grinder, JET IBG-8, SKIL BI9502-00, RIKON 80-800VS, DEWALT DW758, BUCKTOOL TDS-200C4HL, Partsmojo BG-003, RIKON 80-808, Genesis GBG800L, Grizzly G0865
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.