Zoro Homepage

Workbench Caster Kit, 2.5'' Retractable Stepdown with Quick Release Plate & 400 lbs Loads, 4PK

  • Mfr # 17002N

  • Zoro # G515235239


product price: $73.89
/pk 4, $18.47/ea

Key Features

Mounting Plate Size
2.375 in
Width
6-1/8 in
Material
Stainless Steel, Polyurethane
Color
Multicolor
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17002N
Zoro #
G515235239
UPC #
843441144663
Country of Origin
China

Dimensions

Mounting Plate Size
2.375 in
Width
6-1/8 in
Mounting Plate Length
6-9/16 in

Details

Material
Stainless Steel, Polyurethane
Color
Multicolor
Load Capacity
400 lb

Description

Introducing the Workbench Caster Kit 4 Pack POWERTECThis caster wheel set was designed to help maximize your workspace by adding mobility to your workbench, allowing you to conveniently position it anywhere in your workshop without a hassle.PREMIUM FEATURES TO TAKE ADVANTAGE OF:A free-pivoting swivel mechanism that ensures a proper 360 rotation, providing optimal control and maneuverability to turn tight corners.An impressive 100 lb loading capacity per caster perfect for an assortment of heavy lifting jobs.Polyurethane PU caster wheels, which are non-marring and designed to protect your floor while offering a smooth rolling experience.A foot pedal mechanism that’s foot-activated and features a rugged steel construction with a matte black finish.Pre-drilled holes and installation hardware, offering a simplistic approach to mounting. 16 sets of mounting screws included for multiple installation options.Casters engineered with high precision ball bearings, offering exceptional noise reduction, decreased resistance and consistent hauling.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • • CONTENTS: Workbench caster kit includes (4) swivel casters with 2-3/8" polyurethane wheels, (4) quick-release attachment plates, (4) locking pins and (8) each of 1/4"-20 nylon locking nuts, flat washers and 1/4"-20 flat-head Philips head bolts
  • • QUICK-RELEASE PLATES: Feature an easy to use pin-release mechanism that provides smooth lateral caster release. Allows maximum unobstructed clearance around the workbench; drill 1/4" holes for optimal caster-plate installation Plate dimensions: 2-3/8 x 3-3/4"
  • • HEAVY DUTY: Casters flaunt an extra-thick housing and durable stainless steel construction that supports up to an impressive 400lb lifting weight capacity per set
  • • STEPDOWN CASTERS: Features an innovative design with a non-slip foot activated pedal mechanism that allows you to elevate and move your workbench for fast and easy mobility
  • • FREE PIVOTING: Swivel casters flaunt 360 degree pivoting action - offering functional versatility for an assortment of projects that require maneuverability and workstation flexibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.