Zoro Homepage

30 Gallon Truck Mount Compressor

  • Mfr # PT-14G30TRKE-V2

  • Zoro # G016418940


product price: $2,375.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
14
Tank Size - Air Compressor
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-14G30TRKE-V2
Zoro #
G016418940
UPC #
20791500787
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal

Details

Engine HP - Air Compressor
14

Description

The Power Train 30 gallon gas compressor is driven by the reliable 420cc OHV electric start Power Train engine. The powerful easy starting engine effortlessly drives the heavy duty cast iron V-Twin compressor head producing 18.5 CFM of air to run high volume tools with a Max pressure of 175 PSI. The PT-14G30TRKE-V2 is loaded with high quality features that are considered EXTRA on most models: automotive style air filters, an easy view oil site glass, 1/2 ball valve connection, extended oil drain, dual quick connects, and idle control are all features for a great service truck compressor! This unit is ideal for farm, construction, contractors, & road side assistance.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.