Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Gallon Truck Mount Compressor

  • Mfr # PT-14G30TRKE-V3

  • Zoro # G416418939


product price: $2,656.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Engine HP - Air Compressor
14
Tank Size - Air Compressor
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-14G30TRKE-V3
Zoro #
G416418939
UPC #
20791500848
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal

Details

Engine HP - Air Compressor
14

Description

The 14hp electric start PowerTrain service truck air compressor has a heavy duty 3 cylinder cast iron compressor head that is driven with the dependable OHV PowerTrain engine. The 30 gallon ASME certified tank fits perfectly in the bed of a service truck making this unit ideal for off site service on the farm, contractor's site or other remote locations. With the dual quick connects, 1/2 ball valve outlet, 24 CFMs, 175 PSI max pressur and the fuel saving idle control feature this unit is loaded with features that will keep you operating at peak efficiency for years to come.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.