PTLDISC001 6000 mAh Sleek Compact Stylish Charger; 136 x 64 x 15 mm
- Mfr # PTLDISC001
- Zoro # G604154014
Key Features
Specifications
Product Information
- MFR #
- PTLDISC001
- Zoro #
- G604154014
- UPC #
- 648499643867
- Country of Origin
- China
Dimensions
- Depth
- 0.6 in
- Width
- 2.5 in
- Height
- 0.6 in
Details
- Item
- Power Bank
- Color
- Aluminum, Black
- Input Voltage
- 5V DC
- Battery Capacity
- 6000 mAh
- Application
- Action Camera, e-book Reader, Gaming Console, GPS Device, Handheld Camera, iPad, iPhone, iPod, MP3 Player, MP4 Player, PSP, Smartphone, Smartwatch, Tablet PC, USB Device
- Max. Output Current
- 0.125 A
- Battery Chemistry
- Lithium Polymer (Li-Polymer)
- Charger Output Voltage
- 5V DC
- Number of USB Ports
- 2
- Battery Energy
- 22 Wh
Description
Housed in a stylish case with an aluminium top plate, the discovery will charge smartphones up to 3 times, smart watches up to 12 times and gopro cameras up to 4 times before the unit will require recharging. It is also capable of charging e-readers, sat navs, handheld games consoles, portable GPS systems and most other electronic devices that are charged via USB. Apple iphones and ipads will require the white sync / charge cable provided with the apple device. The powertraveller discovery has 2 x USB outputs - one being quick-charge - allowing you to recharge two 5v devices simultaneously.
One of the major features of the discovery is the exciting ability to brand the unit for corporate events, promotion and incentive markets by companies supplying a graphic and message of their choice to be printed on the unique cover plate. This stylish power bank makes a truly useful corporate gift and a refreshing alternative to pens and mugs.
Features- It can also download tablets, e-readers, GPS devices, game consoles
- Aluminum housing and Quick-charging
- USB output has built-in technology that optimizes the charging voltage independently
- Can charge up to 3 times the smartphone
- Up to 12 times smart, and up to 4 times for the adventure camera
- Sleek discovery offers users real power on the move
- Discovery akupank
- Micro USB charger
- Hand-held Cameras/Action Cameras
- iPhones/Smart Phones
- Sat-Navs/GPS
- iPods/MP3/MP4
- PSP/Hand-held/Games Consoles
- Head Torches
- Battery Type: Lithium Polymer
- Voltage: 5V USB
- Capacity: 6000 mAh
- Dimesion: 136 x 64 x 15 mm
- Weight: 1 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.