
Powertraveller PTLFLS007 7W Foldable Multi-Voltage Solar Panel (Discontinued)
- Mfr # PTLFLS007
- Zoro # G704171416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTLFLS007
Zoro #
G704171416
UPC #
648499643942
Country of Origin
China
Description
The falcon 7 produce 25-35% more power compared to conventional cells and an ipx4 rating which means the panel can withstand splashes of water from any direction for up to 5 minutes, the falcon 7 solar panel offers users convenient power when space and weight is at an optimum.
Features- Falcon 7 is an ultra-lightweight
- Foldable solar panel for charging smartphones, action cameras
- SAT phones and other 5V devices with the power of the sun
- High-efficiency monocrystalline cells
- Made from highly durable fabric & LED indicator
- 4 x metal eyelets to attach solar panel to backpack
- Splash-proof IPx4 rated
- Hand-held Cameras/Action CamerasiPhones/Smart PhonesSat-Navs/GPS
- iPhones/Smart Phones
- Sat-Navs/GPS
- Panel Size: 7W
- 1 x USB Output: 5V /1.4A Max
- Folded Size: 157 x 179 x 11 mm
- Unfolded Size: 498 x 179 x 2 mm
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.