Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5910001060 Link V-Belt, 25 ft. Outside Length, 3/8 in Top Width, 11/32 in Thickness, 0 Ribs

  • Mfr # 0460025

  • Zoro # G9870099


product price: $574.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Link
V-Belt Section
3V
Industry Number
5910001060
Outside Length
25 ft.
Number of Ribs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0460025
Zoro #
G9870099
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
25 ft.
Top Width
3/8 in
Thickness
11/32 in
Belt Trade Size
3V
Maximum Ride Height Above Rim
0 in
For Minimum Pulley Pitch Diameter
2 5/8 in
Minimum Ride Height Above Rim
0 in

Details

Item
Link V-Belt
V-Belt Type
Link
V-Belt Section
3V
Industry Number
5910001060
Number of Ribs
0
Material
Composite Polyurethane/Polyester
For Use With
Single or Multiple V-Belt Drives
Temp. Range
-40 Degrees to 240 Degrees F
Construction
Wrapped
Standards
REACH, RoHS
Maximum Operating Temperature
116 Degrees C
Minimum Operating Temperature
-40 Degrees C
Belt Series
Powertwist
Application
Wedge Belt Applications
Resistance Properties
Abrasion Resistant, Grease Resistant, High Temperature Resistant, Oil Resistant, Shock Loads Resistant, Water Resistant
Link Connection Type
Twist Lock
Color
Blue
Belt Material
Composite Polyurethane/Polyester

Description

Link V-Belt, Belt Series PowerTwist(R), Color Blue, Number of Ribs 0, Outside Length 25 ft, Thickness 11/32 in, Top Width 3/8 in, Belt Trade Size 3V, Application Packaging, Belt Material Composite Polyurethane/Polyester, For Minimum Pulley Pitch Diameter 2 5/8 in, For Use With Single Or Multiple V-Belt Drives, Link Connection Type Twist Lock, Maximum Operating Temperature 240 Degrees F, Maximum Ride Height Above Rim 0 in, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.