Adjustable Link Round Belt, Polyurethane
Mfr # 0451225
Zoro # G6125001
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Core Type
Solid
Material
Composite Polyurethane/Polyester
Color
Gray
Texture
Rough
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0451225
Zoro #
G6125001
UPC #
-
Country of Origin
United States
Dimensions
Diameter
9/16 in
Overall Length
25 ft
Min. Pulley Dia.
5 5/8 in
Outside Length
25 ft
For Minimum Pulley Diameter
5 5/8 in
Top Width
9/16 in
Details
Item
Adjustable Link Round Belt
Core Type
Solid
Material
Composite Polyurethane/Polyester
Color
Gray
Texture
Rough
Standards
RoHS Compliant
Hardness
50D
Temp. Range
-40 Degrees to 240 Degrees F
Belt Material
Composite Polyurethane/Polyester
Top Surface
Rough
Minimum Operating Temperature
-40 Degrees F
Belt Series
PowerTwist
Maximum Operating Temperature
240 Degrees F
Description
Adjustable Link Round Belt, Color Gray, Top Width 9/16 in, For Minimum Pulley Diameter 5 5/8 in, Hardness 50D, Outside Length 25 ft, Belt Material Composite Polyurethane/Polyester, Belt Series PowerTwist, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Top Surface Rough
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.