Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link V-Belt, 25 ft. Outside Length, 5/8 in Top Width, 5/8" Thickness, 1 Ribs

  • Mfr # 0410300-25

  • Zoro # G6903452


product price: $392.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Link
V-Belt Section
B
Outside Length
25 ft.
Number of Ribs
1
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0410300-25
Zoro #
G6903452
UPC #
662345035163
Country of Origin
United States

Dimensions

Outside Length
25 ft.
Top Width
5/8 in
Thickness
5/8"

Details

Item
Link V-Belt
V-Belt Type
Link
V-Belt Section
B
Number of Ribs
1
Material
Composite Polyurethane/Polyester
For Use With
Belt-Driven Live Roller Conveyors or Rapistan(R) Conveyor Systems that Require 9/16" Round Profile Belts
Construction
Linked
Temp. Range
-40 Degrees to 240 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
240 Degrees F
Belt Material
Composite Polyurethane/Polyester
Belt Series
Powertwist Plus
Color
Red
Resistance Properties
Abrasion, Exposure to Oil, Extreme Temperatures, Grease, Water and Most Common Industrial and Agricultural Chemicals and Solvents

Description

Link V-Belt, Belt Series PowerTwist(R), Color Red, Number of Ribs 1, Outside Length 25 ft, Thickness 5/8 in, Top Width 5/8 in, Belt Trade Size B, Application Packaging, Belt Material Composite Polyurethane/Polyester, For Minimum Pulley Pitch Diameter 5 in, For Use With Belt-Driven Live Roller Conveyors or Rapistan(R) Conveyor Systems that Require 9/16 in Round Profile Belts, Link Connection Type Twist Lock, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.