Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link V-Belt, 25 ft. Outside Length, 3/8 in Top Width, 23/64 in Thickness, 1 Ribs

  • Mfr # 0450025

  • Zoro # G6125108


product price: $297.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Link
V-Belt Section
3L
Outside Length
25 ft.
Number of Ribs
1
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0450025
Zoro #
G6125108
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
25 ft.
Top Width
3/8 in
Thickness
23/64 in
Belt Trade Size
3L

Details

Item
Link V-Belt
V-Belt Type
Link
V-Belt Section
3L
Number of Ribs
1
Material
Composite Polyurethane/Polyester
For Use With
Single or Multiple V-Belt Drives
Temp. Range
-40 Degrees to 240 Degrees F
Construction
Linked
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powertwist Standard
Belt Material
Composite Polyurethane/Polyester
Color
Gray
Maximum Operating Temperature
240 Degrees F
Resistance Properties
Abrasives, Chemicals, Heat, Oil

Description

Link V-Belt, Belt Series Powertwist Standard, Color Gray, Number of Ribs 1, Outside Length 25 ft, Thickness 23/64 in, Top Width 3/8 in, Belt Trade Size 3L, Belt Material Composite Polyurethane/Polyester, For Use With Single Or Multiple V-Belt Drives, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, V-Belt Type Link V-Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.