Class 2 Transformer-100VA, 120/208/240/480V-24VAC, 50/60Hz, 1 Phase, Quick Connect

  • Mfr # CL100K05-X-VXC-D

  • Zoro # G922579254


product price: $54.99
/ea

Key Features

Overall Depth
3.00 Inch
Temperature Rise
95°C
Primary Connection
Lead Wire
Insulation Max. Temp.
Class F (155°C)
Overall Width
2.82 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL100K05-X-VXC-D
Zoro #
G922579254
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3.00 Inch
Overall Width
2.82 Inch
Overall Height
3.06 Inch

Details

Temperature Rise
95°C
Primary Connection
Lead Wire
Insulation Max. Temp.
Class F (155°C)
Secondary Connection
Lead Wire
Color
Black
Item
Class 2 Transformer
Power Rating
100VA
Input Voltage - Transformer
120/208/240/480V
Phase
1
Nema Enclosure Rating
Not Rated
Hz - Electrical
50-60Hz
Mounting - Transformer
Foot
Fused
Circuit Braker
Standards
UL File E49606,
Weight
3.30lb
Enclosure Type
Open
Winding Material
Copper
Output Voltage
24V AC

Description

Class 2 - Non-Inherently Energy Limited, Input Voltage - 120/208/240/480V, Output Voltage - 24V, VA Rating - 100VA, Enclosure Style - Open, Mounting - Vertical Foot, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.