Class 2 Transformer - 40VA, 120V - 24VAC, 50/60Hz, 1 Phase, 12 in Leads, Vertical Foot Mount

  • Mfr # CL40E01-000-VXN-D

  • Zoro # G922414913


product price:  $21.69
/ea

Key Features

Color
Black
Secondary Connection
Lead Wire
Overall Width
2.47 Inch
Overall Depth
2.18Inch
Enclosure Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL40E01-000-VXN-D
Zoro #
G922414913
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.47 Inch
Overall Depth
2.18Inch
Overall Height
2.685Inch

Details

Item
Class 2 Transformer
Color
Black
Secondary Connection
Lead Wire
Enclosure Type
Open
Input Voltage - Transformer
120V
Insulation Max. Temp.
Class F (155°C)
Hz - Electrical
50-60Hz
Winding Material
Copper
Mounting - Transformer
Foot
Nema Enclosure Rating
Not Rated
Weight
1.50lb
Temperature Rise
100°C
Output Voltage
24V AC
Standards
UL File E49606,
Fused
No
Power Rating
40VA
Primary Connection
Lead Wire
Phase
1

Description

Class 2 - Inherently Energy Limited, Input Voltage - 120V, Output Voltage - 24V, VA Rating - 40VA, Enclosure Style - Open, Mounting - Vertical Foot, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.