Class 2 Transformer-40VA, 208/240V-24VAC, 50/60Hz, Compact-Size, 1 Phase, 12 in Leads, UL Recognized

  • Mfr # CL40E15-X-HXN-D

  • Zoro # G122577418


product price:  $21.65
/ea

Key Features

Winding Material
Copper
Phase
1
Mounting - Transformer
Foot
Weight
1.50lb
Primary Connection
Lead Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL40E15-X-HXN-D
Zoro #
G122577418
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.21 inch
Overall Depth
3.57 Inch
Overall Width
2.00 Inch

Details

Winding Material
Copper
Item
Class 2 Transformer
Phase
1
Mounting - Transformer
Foot
Weight
1.50lb
Primary Connection
Lead Wire
Hz - Electrical
50-60Hz
Enclosure Type
Open
Temperature Rise
100°C
Secondary Connection
Lead Wire
Nema Enclosure Rating
Not Rated
Color
Black
Input Voltage - Transformer
208/240
Power Rating
40VA
Insulation Max. Temp.
Class F (155°C)
Output Voltage
24V AC
Fused
No
Standards
UL File E49606,

Description

Class 2 - Inherently Energy Limited, Input Voltage - 208/240V, Output Voltage - 24V, VA Rating - 40VA, Compact-Size, Enclosure Style - Open, Mounting - Horizontal Foot, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.