Class 2 Transformer-40VA, 208/240V-24VAC, 50/60Hz, Mid-Size, 1 Phase, 12 in Leads, UL Recognized

  • Mfr # CL40VM15-X-HXN-D

  • Zoro # G622577420


product price:  $21.65
/ea

Key Features

Mounting - Transformer
Foot
Overall Height
1.91 Inch
Power Rating
40VA
Fused
No
Insulation Max. Temp.
Class F (155°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL40VM15-X-HXN-D
Zoro #
G622577420
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.91 Inch
Overall Width
2.16 Inch
Overall Depth
3.25 inch

Details

Mounting - Transformer
Foot
Power Rating
40VA
Fused
No
Item
Class 2 Transformer
Insulation Max. Temp.
Class F (155°C)
Phase
1
Secondary Connection
Lead Wire
Color
Black
Weight
1.50lb
Winding Material
Copper
Temperature Rise
100°C
Hz - Electrical
50-60Hz
Standards
UL File E49606,
Primary Connection
Lead Wire
Nema Enclosure Rating
Not Rated
Output Voltage
24V AC
Enclosure Type
Open
Input Voltage - Transformer
208/240

Description

Class 2 - Inherently Energy Limited, Input Voltage - 208/240V, Output Voltage - 24V, VA Rating - 40VA, Mid-Size, Enclosure Style - Open, Mounting - Horizontal Foot, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.