Class 2 Transformer-50VA, 120/208/240V-24VAC, 50/60Hz, 1 Phase, 12 in Leads, UL Recognized

  • Mfr # CL50AW03-X-HXF-D

  • Zoro # G722579249


product price:  $26.79
/ea

Key Features

Input Voltage - Transformer
120/208/240V
Insulation Max. Temp.
Class F (155°C)
Temperature Rise
110°C
Overall Depth
3.56 Inch
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL50AW03-X-HXF-D
Zoro #
G722579249
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3.56 Inch
Overall Width
2.47 Inch
Overall Height
2.21 inch

Details

Input Voltage - Transformer
120/208/240V
Insulation Max. Temp.
Class F (155°C)
Temperature Rise
110°C
Mounting - Transformer
Foot
Primary Connection
Lead Wire
Hz - Electrical
50-60Hz
Phase
1
Nema Enclosure Rating
Not Rated
Output Voltage
24V AC
Fused
Fuse Provided
Item
Class 2 Transformer
Power Rating
50VA
Winding Material
Copper
Weight
2.00lb
Standards
UL File E49606,
Secondary Connection
Lead Wire
Color
Black
Enclosure Type
Open

Description

Class 2 - Non-Inherently Energy Limited, Input Voltage - 120/208/240V, Output Voltage - 24V, VA Rating - 50VA, Enclosure Style - Open, Mounting - Horizontal Foot, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.