Class 2 Transformer-75VA, 120/208/240V-24VAC, 50/60Hz, 1 Phase, Quick Connect, Lay Down Mount

  • Mfr # CL75J03-X-AE2C-D

  • Zoro # G322579229


product price: $36.15
/ea

Key Features

Winding Material
Copper
Overall Depth
4.002 Inch
Output Voltage
24V AC
Overall Width
2.50 inch
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL75J03-X-AE2C-D
Zoro #
G322579229
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4.002 Inch
Overall Width
2.50 inch
Overall Height
3.36 inch

Details

Winding Material
Copper
Output Voltage
24V AC
Mounting - Transformer
Foot
Nema Enclosure Rating
Not Rated
Weight
2.25lb
Fused
Circuit Braker
Phase
1
Hz - Electrical
50-60Hz
Secondary Connection
QC Terminal
Primary Connection
QC Terminal
Input Voltage - Transformer
120/208/240V
Standards
UL File E49606,
Enclosure Type
Open
Color
Black
Insulation Max. Temp.
Class F (155°C)
Power Rating
75VA
Item
Class 2 Transformer
Temperature Rise
84°C

Description

Class 2 - Non-Inherently Energy Limited, Input Voltage - 120/208/240V, Output Voltage - 24V, VA Rating - 75VA, Enclosure Style - Open, Mounting - Lay Down, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.