Zoro Homepage

Class 2 Transformer-75VA, 120V-24VAC, 50/60Hz, 1 Phase, Quick Connect, Lay Down Mount, UL Recognized

  • Mfr # CL75J01-X-AE2C-D

  • Zoro # G922577403


product price: $36.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL75J01-X-AE2C-D
Zoro #
G922577403
UPC #
-
Country of Origin
United States

Description

Class 2 - Non-Inherently Energy Limited, Input Voltage - 120V, Output Voltage - 24V, VA Rating -75VA, Enclosure Style - Open, Mounting - Lay Down, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.