Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Transformer-75VA, 208/240V-24VAC, 50/60Hz, 1 Phase, Quick Connect, Lay Down Mount

  • Mfr # CL75J15-X-AE2C-D

  • Zoro # G122579269


product price: $36.15
/ea

Key Features

Enclosure Type
Open
Output Voltage
24V AC
Fused
Circuit Braker
Standards
UL File E49606,
Weight
2.25lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL75J15-X-AE2C-D
Zoro #
G122579269
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4.002 Inch
Overall Height
3.36 inch
Overall Width
2.50 inch

Details

Enclosure Type
Open
Output Voltage
24V AC
Fused
Circuit Braker
Standards
UL File E49606,
Weight
2.25lb
Nema Enclosure Rating
Not Rated
Mounting - Transformer
Foot
Color
Black
Primary Connection
QC Terminal
Winding Material
Copper
Temperature Rise
84°C
Phase
1
Input Voltage - Transformer
208/240
Power Rating
75VA
Item
Class 2 Transformer
Insulation Max. Temp.
Class F (155°C)
Hz - Electrical
50-60Hz
Secondary Connection
QC Terminal

Description

Class 2 - Non-Inherently Energy Limited, Input Voltage - 208/240V, Output Voltage - 24V, VA Rating - 75VA, Enclosure Style - Open, Mounting - Lay Down, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.