Class 2 Transformer-75VA, 277/380/415/480V-24VAC, 50/60Hz, 1 Phase, Quick Connect, Lay Down Mount

  • Mfr # CL75J14-X-AE2C-D

  • Zoro # G922577410


product price: $36.15
/ea

Key Features

Temperature Rise
84°C
Weight
2.25lb
Primary Connection
QC Terminal
Nema Enclosure Rating
Not Rated
Enclosure Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL75J14-X-AE2C-D
Zoro #
G922577410
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.36 inch
Overall Depth
4.002 Inch
Overall Width
2.50 inch

Details

Temperature Rise
84°C
Weight
2.25lb
Primary Connection
QC Terminal
Nema Enclosure Rating
Not Rated
Enclosure Type
Open
Phase
1
Winding Material
Copper
Color
Black
Mounting - Transformer
Foot
Input Voltage - Transformer
277/380/415/480
Fused
Circuit Braker
Hz - Electrical
50-60Hz
Output Voltage
24V AC
Secondary Connection
QC Terminal
Insulation Max. Temp.
Class F (155°C)
Item
Class 2 Transformer
Power Rating
75VA
Standards
UL File E49606,

Description

Class 2 - Non-Inherently Energy Limited, Input Voltage - 277/380/415/480V, Output Voltage - 24V, VA Rating - 75VA, Enclosure Style - Open, Mounting - Lay Down, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.