Control Transformer - 1000VA, 208, 230, 460V to 24, 115V, 50/60Hz, Finger Safe Terminal

  • Mfr # GP1000-R00-D

  • Zoro # G822579248


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1000VA
Color
Black
Fused
No
Standards
UL/cUL 5085-2 Listed, UL File E47299
Insulation Max. Temp.
Class H (180°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP1000-R00-D
Zoro #
G822579248
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.39Inch
Overall Depth
4.90Inch
Overall Width
6.38Inch

Details

Power Rating
1000VA
Color
Black
Fused
No
Standards
UL/cUL 5085-2 Listed, UL File E47299
Insulation Max. Temp.
Class H (180°C)
Weight
27.10lb
Enclosure Type
Open
Temperature Rise
115°C
Hz - Electrical
50-60Hz
Nema Enclosure Rating
Not Rated
Winding Material
Copper
Item
Control Transformer
Secondary Connection
Screw Clamp FingerSafe Terminal
Mounting - Transformer
Foot
Phase
1
Primary Connection
Screw Clamp FingerSafe Terminal
Output Voltage
24, 115V
Input Voltage - Transformer
208, 230, 460V

Description

Control Transformer - Group R, Input Voltage - 208, 230, 460V AC, Output Voltage - 24, 115V AC, VA Rating - 1000VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 115 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.