Control Transformer - 1500VA, 208, 230, 460V to 115V, 50/60Hz, Finger Safe Terminal

  • Mfr # GP1500-E00-D

  • Zoro # G622579226


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1500VA
Nema Enclosure Rating
Not Rated
Phase
1
Color
Black
Weight
39.10lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1500-E00-D
Zoro #
G622579226
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6.30Inch
Overall Height
6.39Inch
Overall Width
6.38Inch

Details

Power Rating
1500VA
Nema Enclosure Rating
Not Rated
Phase
1
Color
Black
Weight
39.10lb
Fused
No
Output Voltage
115V
Winding Material
Copper
Standards
UL/cUL 5085-2 Listed, UL File E47299
Hz - Electrical
50-60Hz
Secondary Connection
Screw Clamp FingerSafe Terminal
Mounting - Transformer
Foot
Insulation Max. Temp.
Class H (180°C)
Primary Connection
Screw Clamp FingerSafe Terminal
Item
Control Transformer
Temperature Rise
115°C
Enclosure Type
Open
Input Voltage - Transformer
208, 230, 460V

Description

Control Transformer - Group E, Input Voltage - 208, 230, 460V AC, Output Voltage - 115V AC, VA Rating - 1500VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 115 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.