Control Transformer - 250VA, 230, 460, 575V to 95, 115V, 50/60Hz, Finger Safe Terminal

  • Mfr # GP0250-B00-D

  • Zoro # G622579257


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Winding Material
Copper
Nema Enclosure Rating
Not Rated
Power Rating
250VA
Insulation Max. Temp.
Class B (130°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP0250-B00-D
Zoro #
G622579257
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.44Inch
Overall Depth
4.80Inch
Overall Width
4.50Inch

Details

Phase
1
Winding Material
Copper
Nema Enclosure Rating
Not Rated
Power Rating
250VA
Insulation Max. Temp.
Class B (130°C)
Temperature Rise
80°C
Hz - Electrical
50-60Hz
Output Voltage
95, 115V
Mounting - Transformer
Foot
Standards
UL/cUL 5085-2 Listed, UL File E47299
Input Voltage - Transformer
230, 460, 575V
Secondary Connection
Screw Clamp FingerSafe Terminal
Item
Control Transformer
Fused
No
Weight
12.30lb
Enclosure Type
Open
Color
Black
Primary Connection
Screw Clamp FingerSafe Terminal

Description

Control Transformer - Group B, Input Voltage - 230, 460, 575V AC, Output Voltage - 95, 115V AC, VA Rating - 250VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 55 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.