Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Light for Welding Helmet, Rechargeable

  • Mfr # PWAL01

  • Zoro # G715380227


product price: $40.35
/ea

Key Features

Color
Black
Material
Polycarbonate
Includes
Headlamp, USB x USB-C charging cable, two (2) bases with 3M adhesive, two (2) cover lenses
Length
2.9 in
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWAL01
Zoro #
G715380227
UPC #
775709000162
Country of Origin
China

Dimensions

Length
2.9 in
Height
0.8 in
Width
1.6 in

Details

Color
Black
Material
Polycarbonate
Includes
Headlamp, USB x USB-C charging cable, two (2) bases with 3M adhesive, two (2) cover lenses
Luminance
3-level adjustable (maximum 100 lm)
Power Source
5V / 0.5A
Battery Capacity
700 mAH
Battery Life
3-8 hours

Description

  • • Equipped with 2 arc sensors to automatically shut off the light as soon as the arc is struck
  • • The light and base are separable, so you can remove the headlamp from the helmet when it isn’t required
  • • Adjustable - change the light angle to meet your needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.