Shop POWERWELD
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dual Cylinder Cart with Pneumatic Tires, Firewall and Lifting Eye
- Mfr # CC2-16LFW
- Zoro # G322914433
product price:Â
$
532.99
/ea
Key Features
Wheel Size
16 in
Max. Oxygen Cylinder Dia.
9.3 in
Load Capacity
440 lbs (200 kg)
Max. Fuel Cylinder Dia.
12.3 in
Wheel Type
Flat free pneumatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC2-16LFW
- Zoro #
- G322914433
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wheel Size
- 16 in
- Max. Oxygen Cylinder Dia.
- 9.3 in
- Max. Fuel Cylinder Dia.
- 12.3 in
Details
- Item
- Dual Cylinder Cart with Firewall and Lifting Eye
- Load Capacity
- 440 lbs (200 kg)
- Wheel Type
- Flat free pneumatic
- Color
- Green
Description
16 in pneumatic tires; Holds 145-250 CF acetylene and 244-330 CF oxygen; Base dimensions: 13 in x 25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.