Heated Co2 Flowmeter, CGA-320, 110V
- Mfr # PW198CD
- Zoro # G822914445
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
5/8"-18-RH(F)
Gauge Diameter
2 in
Inlet Connection Size
CGA-320
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PW198CD
- Zoro #
- G822914445
- UPC #
- 775709198005
- Country of Origin
- China
- Item
- Heated CO2 Regulator Flowmeter
- Compatible Gas Type
- Carbon Dioxide
- Voltage
- 110 V
- Application
- Any low-temperature environment requiring consistent COâ‚‚ gas flow
- Includes
- Built-in heater
- Preset Outlet Pressure
- 50 psi
- Flowmeter
- 0-60 scfh
- Standards
- UL Listed
Dimensions
- Outlet Connection Size
- 5/8"-18-RH(F)
- Gauge Diameter
- 2 in
- Inlet Connection Size
- CGA-320
- Cord Length
- 6 ft
Description
The Powerweld PW198CD electrically heated CO2 flowmeter regulator prevents freezing/frosting of the regulator in high volume applications while providing consistent CO2 gas delivery. Equipped with an easy to read flow tube and adjustable needle valve for precise and accurate flow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.