King Tip Cleaner Set
- Mfr # TC-4
- Zoro # G922914444
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Color
Blue
Application
Cleaning tip orifices
Length
5 in
Includes
13 tip cleaners for tip sizes: 6, 8, 10, 12, 14, 15, 16, 17, 18, 22, 24, 26
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-4
- Zoro #
- G922914444
- UPC #
- 775709004009
- Country of Origin
- China
- Item
- Long Tip Cleaner Set
- Color
- Blue
- Application
- Cleaning tip orifices
- Includes
- 13 tip cleaners for tip sizes: 6, 8, 10, 12, 14, 15, 16, 17, 18, 22, 24, 26
- Material
- Aluminum
Dimensions
- Length
- 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.