Zoro Homepage

Leather Cable Cover with Hook-and-Loop Enclosure, 22ft

  • Mfr # PWCCL22V

  • Zoro # G315446453


product price: $45.19
/ea

Key Features

Material
Leather
Length
22 ft
Color
Tanned
Enclosure
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWCCL22V
Zoro #
G315446453
UPC #
775709991224
Country of Origin
China

Dimensions

Length
22 ft

Details

Material
Leather
Color
Tanned
Enclosure
Hook and Loop

Description

These covers are made of high quality side split cowhide leather and stitched with Kevlar thread; Available in 10 ft and 22 ft lengths, with snaps or hook-and-loop closures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.