Zoro Homepage

Manual Argon Hose Reel, 100ft Capacity

  • Mfr # MHR100-ARGON

  • Zoro # G815380233


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Hose Included
10 ft Argon hose to connect to bottle
Overall Height
16 in
Overall Width
13.5 in
Overall Length
12.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHR100-ARGON
Zoro #
G815380233
UPC #
775709994942
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
13.5 in
Overall Length
12.5 in
Base Plate Dimensions
4.25 in x 4.25 in

Details

Hose Included
10 ft Argon hose to connect to bottle
Color
Black
Capacity
200 ft single line 1/4" Argon hose
Finish
Powder coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.