Zoro Homepage

Medium Dual Cylinder Cart with Rubber Wheels

  • Mfr # CC4-10

  • Zoro # G815446441


product price: $148.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
75-145cf Acetylene cylinder & 120-244cf Oxygen cylinder
Tire Diamater
8 in
Base Plate Dimensions
10 in x 18.5 in
Tire Type
Rubber
Load Capacity
285 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC4-10
Zoro #
G815446441
UPC #
-
Country of Origin
India

Dimensions

Base Plate Dimensions
10 in x 18.5 in

Details

For Use With
75-145cf Acetylene cylinder & 120-244cf Oxygen cylinder
Tire Diamater
8 in
Tire Type
Rubber
Load Capacity
285 lbs
Color
Green

Description

8in rubber tires; Holds 75-145 CF acetylene and 120-244 CF oxygen; Base Dimensions: 10in x 18.5in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.