Zoro Homepage

Medium Tandem Cylinder Cart with Rubber Wheels

  • Mfr # CC79

  • Zoro # G615446412


product price: $209.99
/ea
Free Shipping & Returns

Key Features

For Use With
75-145cf Acetylene cylinder & 120-244cf Oxygen cylinder
Load Capacity
285 lbs
Color
Green
Tire Type
Rubber
Tire Diamater
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC79
Zoro #
G615446412
UPC #
-
Country of Origin
India

Dimensions

Base Plate Dimensions
9.5 in x 18 in

Details

For Use With
75-145cf Acetylene cylinder & 120-244cf Oxygen cylinder
Load Capacity
285 lbs
Color
Green
Tire Type
Rubber
Tire Diamater
8 in

Description

8in rubber tires; Holds 75-145 CF acetylene and 120-244 CF oxygen; Base Dimensions: 9.5in x 18in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.