MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .035" x 2 lb
- Mfr # FC0352
- Zoro # G004188862
product price:Â
$
14.29
/ea
Key Features
Weight
2 lb
Wire Type
Smooth Core Gasless
Wire Diameter
.035 in
Spool Type
Spool
Container Type
Spool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC0352
- Zoro #
- G004188862
- UPC #
- 775709735026
- Country of Origin
- China
- Weight
- 2 lb
- Wire Type
- Smooth Core Gasless
- Spool Type
- Spool
- Container Type
- Spool
Dimensions
- Wire Diameter
- .035 in
Description
- This product is priced and sold per spool
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.