Zoro Homepage

Passive Welding Helmet, 4-1/4in x 5-1/2in Fixed Front, Shade 10

  • Mfr # PWH4510P

  • Zoro # G115377964


product price: $49.35
/ea

Key Features

Color
Black
Viewing Area
4.5 in x 5.25 in
Standards
ANSI Z87.1 / CSA Z94.3 / CE EN379
Lens Shade
Shade 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH4510P
Zoro #
G115377964
UPC #
775709045101
Country of Origin
China

Details

Color
Black
Viewing Area
4.5 in x 5.25 in
Standards
ANSI Z87.1 / CSA Z94.3 / CE EN379
Lens Shade
Shade 10

Description

  • • Large 4-1/2" x 5-1/4" Viewing Area for a maximum field of vision
  • • Shade 10 polycarbonate filter plate included
  • • Ultimate Comfort Headgear with ratchet adjustment and dual headbands for a premium fit and feel
  • • Hardhat Compatible with adaptor headgear (sold separately)
  • • Mag Lens Compatible with bracket included on lens retainer
  • • Lightweight and Impact Resistant Nylon/Glass-Fibre Shell weighing only 349 g provides maximum heat protection
  • • Meets ANSI Z87.1, CSA Z94.3, and CE EN379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.