Premium Auto-Darkening Welding Helmet w/ Variable Shade TrueColor Arc-Sense Lens, 4-13, Arc-Master

  • Mfr # PWH9990

  • Zoro # G715377968


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Viewing Area
3.94 in x 3.23 in
Standards
ANSI Z87.1 / CSA Z94.3 / CE EN379
Application
MIG, TIG, Stick, Grinding, Gouging
Welding Helmet Light State
Shade 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH9990
Zoro #
G715377968
UPC #
775709999008
Country of Origin
China

Details

Color
Black
Viewing Area
3.94 in x 3.23 in
Standards
ANSI Z87.1 / CSA Z94.3 / CE EN379
Application
MIG, TIG, Stick, Grinding, Gouging
Welding Helmet Light State
Shade 3
Shade Range
Shade 5-8 / 9-14
TIG Rating
>2 amps
Modes
Weld, Grind, Tack, Auto
Optical Clarity
1/1/1/1

Description

Features: Digital controls; True Colour; Arc Sense Lens Technology; Adjustable sensitivity and delay; Extra-large viewing area: 100mm x 82mm 3.94 x 3.23; External switch for quick mode change: Weld / Grind; Solar powered with battery backup; Light state shade 3; Variable shade range 5-8 / 9-14; TIG rating >2 amps; Optical rating 1/1/1/1; Weight 599 g 1.32 lb; Conforms to ANSI Z87.1 / CSA Z94.3 / CE EN379


  • • Arc Sense Technology automatically senses arc intensity and adjusts to the recommended shade
  • • Digital Internal Controls for easy adjustment of delay, sensitivity, shade and weld/cut mode
  • • True Color Technology with light state shade 3 provides the optimal view before and during your weld
  • • 2-Step Lens Delay Control reduces eye strain and protects your eyes from unexpected flashes
  • • Ultimate Comfort Headgear with ratchet adjustment and dual headbands for a premium fit and feel
  • • Large Viewing Area with over 12.7 sq in view through the ADF
  • • Hardhat Compatible with adaptor headgear (sold separately)
  • • Lightweight and Impact Resistant Shell protects from heat and reduces neck strain
  • • Meets ANSI Z87.1, CSA Z94.3, and CE EN379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.