Zoro Homepage

Replacement Inner Lens for PWADF24V, Thin, 5PK

  • Mfr # PWADF24V-5IL

  • Zoro # G615380235


product price: $4.45
/pk 5, $0.89/ea
Sold in multiples of 2 for $8.90

Key Features

For Use With
Replacement inner lens for use with PWADF24V
Color
Clear
Material
Polycarbonate
Length
4.25 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWADF24V-5IL
Zoro #
G615380235
UPC #
775709000158
Country of Origin
China

Dimensions

Length
4.25 in
Width
2 in

Details

For Use With
Replacement inner lens for use with PWADF24V
Color
Clear
Material
Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.