Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Inner Lens for PWH9990 Arc-Master Helmet, 5PK

  • Mfr # PWHL5

  • Zoro # G215377963


product price: $6.75
/pk 5, $1.35/ea
Sold in multiples of 2 for $13.50

Key Features

For Use With
Replacement inner lens for PWH9990
Color
Clear
Material
Polycarbonate
Length
4.25 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWHL5
Zoro #
G215377963
UPC #
775709980051
Country of Origin
China

Dimensions

Length
4.25 in
Width
2 in

Details

For Use With
Replacement inner lens for PWH9990
Color
Clear
Material
Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.