
Replacement Welding Curtain, Transparent Vinyl, 8 ft L., 6 ft W., 14 mil H., Yellow
Mfr # PWRC68YE
Zoro # G404189230
product price: $57.95
/eaKey Features
Protective Material
Transparent Vinyl
Width
6 ft
Height
14 mil
Material
Transparent Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWRC68YE
Zoro #
G404189230
UPC #
775709968035
Country of Origin
India
Dimensions
Width
6 ft
Height
14 mil
Length
8 ft
Details
Item
Replacement Welding Curtain
Color
Yellow
Protective Material
Transparent Vinyl
Material
Transparent Vinyl
Description
PowerWeld offers a range of curtains designed to protect casual passers-by from harmful radiation in industrial working environments. Arcs and sparks generated from welding and grinding are harmful to the naked eye. PowerWeld 14 mil transparent vinyl welding curtains al-low those outside of the workspace protection during pe-riods of short-term visibility, dispersing the light generat-ed by the arc while allowing light back into the workspace. All curtains meet CE EN1598-2011, ensuring acceptable transparency, reflectance, IRUV protection and flame re-sistance. PLEASE NOTE: transparent vinyl welding curtains are not intended for use in place of approved eye protection for long-term viewing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.