Zoro Homepage

Single Cylinder Cart with Rubber Wheels

  • Mfr # CC6110

  • Zoro # G215446447


product price: $137.99
/ea
Free Shipping & Returns

Key Features

For Use With
80-330cf High Pressure cylinder
Color
Green
Tire Type
Rubber
Load Capacity
110 lbs
Tire Diamater
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC6110
Zoro #
G215446447
UPC #
-
Country of Origin
India

Dimensions

Base Plate Dimensions
8 in x 10 in

Details

For Use With
80-330cf High Pressure cylinder
Color
Green
Tire Type
Rubber
Load Capacity
110 lbs
Tire Diamater
8 in

Description

8in rubber tires; Holds 80-330 CF HP cylinder; Base Dimensions: 8in x 10in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.