Shop POWERWELD
See all product information
Create Account
SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, Yellow, 50 ft
- Mfr # EC50-YE
- Zoro # G104189172
product price:
$
94.45
/ea
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC50-YE
- Zoro #
- G104189172
- UPC #
- 775709123526
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL, cUL Listed
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 50 ft
Description
12/3 SJTW cord; Stays flexible to -67°F; Resistant to abrasions, oil, grease and chemicals; Features a lighted power indicator in the female receptacle; UL & ULC listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.