Swirl Flame Air-Acetylene Torch Kit
- Mfr # PWX-3B
- Zoro # G122914428
product price:
$
148.99
/ea
Free Shipping & Returns
Key Features
Application
HVAC brazing
Gas Service
Acetylene
Flame Type
Swirl
Ignition Type
Manual
Min. Silver Braze Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWX-3B
- Zoro #
- G122914428
- UPC #
- 775709101531
- Country of Origin
- China
Dimensions
- Min. Silver Braze Size
- 1/8 in
- Hose Fitting Size
- A
- Max. Soft Solder Size
- 3 in
- Hose Length
- 12 ft
- Max. Silver Braze Size
- 1-5/8 in
- Min. Soft Solder Size
- 1/4 in
Details
- Item
- HVAC Brazing Kit
- Application
- HVAC brazing
- Gas Service
- Acetylene
- Flame Type
- Swirl
- Ignition Type
- Manual
- Includes
- Quick connect orch handle (PWG4), B-tank regulator (PWAR-B), 12' acetylene gas hose, #3 (PWA-2) and #11 (PWA-11) brazing tip
- Compatible Fuel Cylinder
- B (CGA-520)
- Connection Type
- Quick Connect
Description
Includes quick connect handle, Size #3 and #11 tips, B-tank (CGA-520) regulator, and 10ft acetylene hose with A-fittings; The Powerweld PWX-3B air-acetylene kit is designed for professional brazing and soldering. It includes two sizes of quick-connect swirl tips for soft soldering up to 3” (7.6 cm) and silver brazing up to 1-5/8” (4.1 cm). The ergonomic torch handle features rear valve control for precision, while the adjustable “B” tank regulator with a contents gauge and 12’ acetylene hose ensures reliable performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.