Shop POWERWELD
See all product information
Create Account
Swirl Flame Tip, Quick Connect, Size #14
- Mfr # PWA-14
- Zoro # G722914446
product price:Â
$
25.79
/ea
Key Features
For Use With
PWG4 (or similar)
Flame Type
Swirl
Application
Brazing
Fuel Pressure
14 psi
Compatible Gas Type
Acetylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWA-14
- Zoro #
- G722914446
- UPC #
- 775709101609
- Country of Origin
- China
- Item
- Brazing Tip
- For Use With
- PWG4 (or similar)
- Flame Type
- Swirl
- Application
- Brazing
- Fuel Pressure
- 14 psi
- Compatible Gas Type
- Acetylene
- Connection Type
- Quick Connect
Dimensions
- Tip Size
- 1/2 in
- Min. Silver Braze Size
- 1 in
- Max. Soft Solder Size
- 3-1/2 in
- Max. Silver Braze Size
- 2 in
- Sold Solder Size
- 2 in
Description
Powerweld swirl flame tips deliver a high-precision flame for soldering and brazing. The quick-disconnect design ensures fast tip changes and compatibility with most similar brands. Available in five sizes to suit a wide range of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.