
Welding Blanket Roll, Heat Treated Fiberglass, 18 oz/sq yd
Mfr # PW18B4050UC
Zoro # G204188808
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Protective Material
Heat Treated Fiberglass
Material Weight
18 oz/sq yd
Material
Heat Treated Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PW18B4050UC
Zoro #
G204188808
UPC #
775709995338
Country of Origin
China
Details
Item
Welding Blanket Roll
Protective Material
Heat Treated Fiberglass
Material Weight
18 oz/sq yd
Material
Heat Treated Fiberglass
Description
Suitable for light duty applications; Service Temperature: 550°C / 1022°F; Melting Temperature: 1200°C / 2192°F; Suitable usage: Welding vertical with light sparks and spatter, Heat treating, Designed for maximum flexibility using low irritating yarns; Popular applications: Auto repair shop or home garage, General light fabrication; FM approved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.