
Welding Blanket, Silica Coated Fiberglass, 6 ft L., 6 ft W., 18 oz/sq yd
Mfr # PW18SIB66
Zoro # G904189068
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Protective Material
Silica Coated Fiberglass
Width
6 ft
Material Weight
18 oz/sq yd
Material
Silica Coated Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PW18SIB66
Zoro #
G904189068
UPC #
-
Country of Origin
China
Dimensions
Width
6 ft
Length
6 ft
Details
Item
Welding Blanket
Protective Material
Silica Coated Fiberglass
Material Weight
18 oz/sq yd
Material
Silica Coated Fiberglass
Description
Suitable for heavy duty applications; Service Temperature: 900°C / 1652°F; Melting Temperature: 1700°C / 3000°F; Suitable usage: Heavy duty welding with sparks and spatter, Grinding and flame cutting, Furnace blanket, Slag protection, Heat treating, Stress relief up to 1700°F; Popular applications: Heavy sparks and spatter, Molten metal, Thermal insulation; FM approved
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.