Zoro Homepage

712A Trailer Winch w/20' Strap

  • Mfr # P77712-S

  • Zoro # G910633593


product price: $713.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P77712-S
Zoro #
G910633593
UPC #
810123840083
Country of Origin
United States

Description

712A Trailer Winch with 20' Strap The Trailer Winch Series allows for ease and security of loading your boat onto the trailer or releasing it into the water. With quality motors and heat-treated gear mechanisms, the Trailer Winch Series guarantees power and strength. Features: - 20ft strap included Comes with 60 amp wiring harness UV-resistant ABS plastic housing corrosion-resistant winch Power-in / Freewheel-out Smooth running and heat-treated gear system - Level wind system, which prevents cable snarls - Hand crank for emergencies - The strap is made of 4-panel polyester webbing with a sewn forged snap hook Specifications: - Suggested boat length: feet 17'-23' Maximum boat weight: lbs 7,500 Line speed: 14 FPM Feet Per Minute Vertical lift capacity: lbs 2,400 Double line capacity: lbs 4,300 Unit weight: lbs 33 Dimensions: inch 10'' x 10'' x 8'' Gear ratio: 225:1 *No remote control included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.