Shop POWERWINCH
See all product information
Create Account
Carefree Adjustable Pitch Travel'r Arm Set, Black
- Mfr # OVJVAPHW
- Zoro # G424011795
product price:Â
$
1,398.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Color
Black
Width
9 in
Length
77.01 in
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVJVAPHW
- Zoro #
- G424011795
- UPC #
- 740544655457
- Country of Origin
- Unknown
- Color
- Black
- Voltage
- 12 V
Dimensions
- Height
- 7 in
- Width
- 9 in
- Length
- 77.01 in
Description
Great looks and proven reliability: The Travel'r incorporates design features used on Carefree's popular 12V Eclipse at an economical price. It features integrated styling and mounts flush to the RV. Buy the Travel'r as a complete new awning or upgrade your current manual Carefree or Dometic/A&E patio awning to push-button operation. Just switch out the arm set. 8' Extension hardwired (Includes wall switch). Adjustable Pitch model: Ideal when you want the instant pitch adjustment not found on the steep pitch model. Requires a flat mounting area of 67" x 3.5" from awning rail down.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.