
RC23 Trailer Winch w/20' Strap
Mfr # P55750-S
Zoro # G810633594
product price: $785.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P55750-S
Zoro #
G810633594
UPC #
810123840052
Country of Origin
United States
Description
RC23 Trailer Winch with 20' Strap The Trailer Winch Series allows for ease and security of loading your boat onto the trailer or releasing it into the water. With quality motors and heat-treated gear mechanisms, the Trailer Winch Series guarantees power and strength. Features: Remote control included - Comes with 60 amp wiring harness UV-resistant ABS plastic housing corrosion-resistant winch Power-in / Freewheel-out Built-in light, so you can use your boat at night Smooth running and heat-treated gear system - Level wind system, which prevents cable snarls - Hand crank for emergencies - The strap is made of 4-panel polyester webbing with a sewn forged snap hook Specifications: - Suggested boat length: feet 17'-23' Maximum boat weight: lbs 7,500 Line speed: 14 FPM Feet Per Minute Vertical lift capacity: lbs 2,400 Double line capacity: lbs 4,300 Unit weight: lbs 34 Dimensions: inch 9.5'' x 11.5'' x 9'' Gear ratio: 225:1 *Sold with 20ft strap remote control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.