Residential Clean Power System, 120/240V, Single Phase In The Wall Mount
- Mfr # CPS-E3-FM
- Zoro # G308664291
product price:Â
$
1,076.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120V, 240V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPS-E3-FM
- Zoro #
- G308664291
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Power Conditioner
- Input Voltage
- 120V, 240V
- Phase
- 1
Description
Powerworx cps-e3-fm, residential clean power system, 120/240v, single phase, in the wall mounting powerworx e3 whole house energy management system by continental power corporation is truly green and environmental friendly. reduce your homes carbon foot print by reducing the amount of energy your home consumes while protecting your valuable electronic appliances and equipment from damaging electronic noise and daily surges and spikes which on rare occasions can be catastrophic. Powerworx e3 provides the ultimate in total home protection that includes three key benefits: equipment protection, electrical noise filtration, and energy savings. Install a powerworx e3 and start this global initiative today!! easily installed by a licensed electrician of your choice
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.