Zoro Homepage

Clamp Light, Plug In Power Supplies, Clamp Lights Lamp, Silver

  • Mfr # ORCL060506B

  • Zoro # G208384473


product price: $13.49
/ea
Sold in multiples of 6 for $80.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORCL060506B
Zoro #
G208384473
UPC #
54732824625
Country of Origin
China

Description

PowerZone Clamp Light, Wattage Rating 60 W, Power Source Plug In Power Supplies, Wire Size 18 AWG2C, Lamp Type Clamp Lights, Cord Type SPT2, Cord Length 6 ft, Dimensions 512 in Dia x 334 in H, Aluminum, Silver

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.